Abbotsford
SIE8WH81203AB15

SIEMENS CANADA LTD 8WH81203AB15 LABEL,HORIZPRINT 11-<gt/>20,FRNT,6.2MM,STRIP

Price $0.30 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH81203AB15

Description

labeling plate, front, 11-20, terminal width 6.2 mm, snap-on mounting, white terminal size 4 mm2

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Terminal Block Component Type Labeling Plates
Material Plastic Color/Finish White
Mounting Adhesive Standards IEC Approved
Application For Alpha FIX terminal block accessories UPC 662643171440

Packages

100 - UNIT - (100)