Cutler-Hammer Marking Tag "BLANK" for 6mm
Description
The XB Series marking system provides logical and clear identification of the modular terminal blocks and interface modules.
Specifications
Brand Name | Eaton | Item Name | Marker Strip |
Type | External Labeling, Flat, Unprinted | Width | 6 mm |
Material | Polyamide 6.6 | Color | White |
Number of Markers | 10 | Legend | Blank |
Mounting Type | Snap-In | For Use With | 6.2 mm Wide Terminal Blocks |
Standards | UL Listed, CSA Certified | Application | For Providing Logical and Clear Identification of the Modular Terminal Blocks and Interface Modules |
UPC | 782116939947 |
Packages
1 - UNIT - 1 |