
WIELAND ELECTRIC 04.848.1353.0 MARKING TAGS 8mm MARKED121-130 10/PK
Description
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 121-130 | For Use With | Type 9700 A DIN Rail Terminal Blocks |
Standards | Reach SVHC, ROHS Compliant | UPC | 015573072019 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |