WIELAND ELECTRIC 34.210.0236.0 10mm Wieland Electric Marking Tags, Marked 1-30
Description
Marking strip made of polyamide 6.6 with 1 to 30 marked. Suitable for use with double screw connection feed through terminal block.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Type 9705A/5/10/5B, Marked | Width | 10 mm |
Material | Polyamid 6/6 | Legend | 1 - 30 |
For Use With | Double Screw Connection Feed Through Terminal Block |
Packages
1 - UNIT - 1 |