Abbotsford
GOUMPDB66260

MERSEN CANADA TORONTO INC MPDB66260 Open-Style PDB UL 1953 1000V Tin-plated Copper - 400A Adder 1 - 1 openings; 3/8-16 x 1-1/8 --- 3/8-16 x 1-1/8 Stud to Stud

Price $236.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:MPDB66260

Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Specifications

Brand Name Ferraz Shawmut Type Open-Style Power Distribution Blocks
Voltage Rating 600 VAC Amperage Rating 400 A
Number of Poles Adder Mounting Type Direct Screw Mount
Connection Type Stud Standards UL Listed - File E352417 CSA Certified - Class 6228 01 RoHS Compliant
Application Cable splicing Splitting primary power into secondary circuits Fixed junction tap-off points UPC 782001451455

Packages

6 - UNIT - (6)