Abbotsford
SIE8WA10111DH11

SIEMENS CANADA LTD 8WA1011-1DH11 TERM BLOCK FEED THRU 8mmSZ 6 SCREW ON SGL

Price $5.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WA1011-1DH11

Description

ALPHA FIX Individual through-type terminal. Thermoplastic insulating base. Screw terminal on both sides. Terminal size 6 mm². Enclosed on both sides. 14 to 8, 16 to 8 AWG. 8 mm mounting width.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 41 A
Conductor Size 14-8 AWG, 16-8 AWG Terminal Size 6 mm²
Spacing 8 mm Connection Type Screw
Block Material Thermoplastic Color Beige
Dimensions 41 mm L x 33 mm H UPC 754554224022

Packages

50 - UNIT - (50)