Abbotsford
wiewk25ublk

WIELAND ELECTRIC 57.503.0055.1 25Amp 22-12AWG 600V Wieland Electric Terminal Block, Black

Price $1.9059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.503.0055.1

Description

Terminal block, 2 position. DIN rail. 22-12 AWG.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Voltage Rating 600 V Amperage Rating 25 A
Number of Poles 2 Conductor Size 22-12 AWG
Mounting Type DIN Rail Color Black
Standards CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating UPC 015573672219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok