Abbotsford
gec151kfc

ABB 151KFC 22-8 AWG 3CCT 40Amp 600V General Electric Terminal Block

Price $17.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR151KFC

Description

DIN-Rail Mounted Terminal Block with feed through blocks, box or collar type terminals, 40 A UL recognized current, 75 A at 30 °C, compact, 1.17 inch, 3 points per block, 28 rail mounted points per ft and #22-8 wire size.

Specifications

Brand Name GE Item Name Terminal Block
Type Feed-Through Voltage Rating 600 V
Amperage Rating 40 A Conductor Size 22-8 AWG
Mounting Type DIN-Rail Standards UL 40800, C-UL/CSA LR AP53842
UPC 783166317556

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok