
ABB 151KFC10C 90Amp General Electric Terminal Block
Description
DIN-Rail Mounted Terminal Block with feed through blocks, box or collar type terminals, 90 A UL recognized current, 130 A at 30 °C, medium duty, 1-7/8 inch, 3 points per block, 19 rail mounted points per ft and #18-2 wire size.
Specifications
Brand Name | GE | Item Name | Terminal Block |
Type | Feed-Through, Box or Collar, Medium-Duty | Amperage Rating | 90 A, 130 A at 30 °C |
Conductor Size | 18-2 AWG | Mounting Type | DIN-Rail |
Terminal Size | 1-7/8 in | Dimensions | 1.88 in L x 1.34 in W x 1.44 in H |
Standards | UL 40800 Type C/R, cUL/CSA AP53842 |
Packages
1 - UNIT - 1 |