gefic694tbb132

EMERSON IC694TBB132 32-Point High Density Extended Box-Style Terminal Block

In Stock
Price $133.33 / EA
Qty EA
Manufacturer:GEIP
Manufacturer #:IC694TBB132

Description

Box-Style terminal blocks are used with high-density PACSystems RX3i modules and equivalent Series 90-30 PLC modules. These terminal blocks provide 36 screw terminals for field wiring to the module.

Specifications

Brand Name Emerson Item Name Terminal Block with Extended Shroud
Type 36-Point, Box, High Density Conductor Size 26-14 AWG
Wire Strip Length 0.31 in Terminal Type Screw
Torque Rating 7 in-lb Dimensions 6 in L x 6 in W
For Use With High-Density RX3i Modules and AC I/O Modules

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok