Abbotsford
ilspda14201

ILSCO CANADA PDA-14-2/0-1 Modular Type Power Distribution Block

Price $57.5266 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PDA-14-2/0-1

Description

Dual rated modular type power distribution block, manufactured from high strength 6061-T6 aluminum alloy. Simplifies stocking. Combines any number of blocks with multiple conductor ranges into the specific configuration required for the job. Unique locking feature allows individual blocks to be combined quickly without special tools. Provides a high degree of impact resistance with superior insulating qualities. Suitable for use with either copper or aluminum conductors.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type Small Voltage Rating 600 V
Amperage Rating 175 A Temperature Rating 90 °C
Color Black Standards CSA File Number:LR-29601;UL Control Number:NA;UL File Number:E84782;UL / CULUS Specification:UL 1059 Recognized
Application Tap Connector UPC 783669711301

Packages

1 - UNIT - 1
Customers who bought this item also bought