Abbotsford
wiewk6slu

WIELAND ELECTRIC 57.506.9055.0 800V 8mm 8-22AWG Wieland Electric Terminal Ground Normally Open End Plate Required, Green/Yellow

Price $8.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.506.9055.0

Description

Earth terminal, ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 6 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Modular Conductor Size 0.5 - 6 mm², 0.5 - 10 mm²
Mounting Type 35 mm DIN Rail Connection Type Screw
Block Material Thermoplastic Color Green/Yellow
Dimensions 8 mm W x 53.5 mm H UPC 015573458639

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok