
CHUBB EDWARDS 590 10V Edwards Class 2 Signaling Transformer - Low Voltage
Description
All Class 2 Signaling transformers are CSA Certified and UL Listed. Mount either through a knockout or to a flat surface with foot mounts. Can be installed with a Cat. No. 593 Mounting Plate for a completely enclosed assembly in a two gang outlet box. Screw terminals for secondary output. Suitable for chimes, door bells, light duty signals, etc.
Specifications
Brand Name | Edwards-Signals | Item Name | Low Voltage Transformer |
Type | Class 2 | Primary Voltage | 120 V |
Secondary Voltage | 10 V | VA Rating | 5 VA |
Mounting Type | 1/2 in Knockout or Surface | Application | Low Voltage Power Sources for Residential, Commercial and Industrial Uses |
UPC | 782640246801 |
Packages
1 - UNIT - 1 |