VENMAR VENTILATION 101T 16VAC 10W Transformer
Description
Transformer are thermally protected feature exclusive quick clamp mounting. Fit quicker and more positive mounting. UL listed, Class 2 energy limiting type in accordance with the national electrical code. Recommended for 2 note chimes and general purpose.
Specifications
Brand Name | Broan-Nutone | Item Name | Transformer |
Secondary Voltage | 16 VAC | VA Rating | 10 VA |
Mounting Type | Clamp/Lock/Wall | For Use With | 2 Note Chimes |
Standards | UL Listed, National Electrical Code Class 2 | Application | For General Purpose Application |
UPC | 784891085048 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |