Abbotsford
get9t83k3892

ABB 9T83K3892 30KVA 600-208/120V, 3-Phase General Electric Dry Type Vented Transformer, NEMA 2

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:9T83K3892

Description

General purpose dry type vented transformer. 3-phase. 600 V primary, 208Y/120 V secondary voltage. 30.0 kVA continuous current, frame size XV372. 60 Hz frequency. AL coil and NEMA 2 enclosure. Electric shield-N, K1 factor. 150°C rise and 40°C ambient temperature.

Specifications

Brand Name GE Item Name Transformer
Type Dry Primary Voltage 600 V
Secondary Voltage 208Y/120 VAC VA Rating 30 kVA
Material Aluminum Series/Model QL
Phase 3 Color ANSI 61 Gray
Dimensions 23.8 in W x 18.4 in D x 32.1 in H Enclosure Type NEMA 2
Temperature Rating 40 °C Standards cUL Certified to CSA C9 and CSA C22.2 No. 47, CSA C802.2 Certified
Application For Commercial, Industrial, Incandescent Lighting, Resistance Heating, Motor Generators UPC 783173248522

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok