Abbotsford
hameg3a0045kb

HPS EG3A0045KB 45kVA 480D 208Y/120V 60Hz 3-Phase Aluminum Wound HPS Express G Distribution Transformer

Price $3,716.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:EG3A0045KB

Description

The HPS Express G series of energy efficient low voltage distribution transformers offer an ideal combination of features, quality, reliability and performance to provide the most cost effective solution for your commercial applications.This product line meets or exceeds the latest energy efficiency requirements prescribed by the Natural Resources Canada (NRCan), and the Ontario Green Energy Act.FEATURES AND BENEFITS:- Significant energy savings combined with positive environmental impact- Higher efficiency = $ savings:- Increased profitability due to low operating costs- Decreased cost of ownership over the lifetime of the transformer- Less air conditioning cost due to lower heat emissions- Standard type 3R enclosures- Dual CSA and UL certification- Industry leading design and technology solutions - Unmatched HPS quality and reliability

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Express®
Item Name Distribution Transformer Type Energy Efficient, Low Voltage, Commercial
Primary Voltage 480 VAC Secondary Voltage 208Y/120 VAC
VA Rating 45 kVA Frequency Rating 60 Hz
Efficiency 98.4% Material Aluminum
Series/Model G Phase 3
Insulation Class 220 Connection Type Lug Terminal
Color Gray Dimensions 24.9 in W x 19.4 in D x 25.6 in H
Enclosure Type NEMA 3R Mounting Type Floor/Wall
Standards UL E112313 Listed, CSA LR3902 Application For Lighting, Small Power Distribution, HVAC, Shopping Plazas, Office Towers, Residential High-Rise, Commercial Buildings, Big Box Stores
UPC 803423146405

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok