Abbotsford
mtcms15a2

MARCUS TRANSFORMER MSH15A2 Distribution Transformer Additive Polarity, Dry 15 kVA Copper Winding 1 PH, 600 V, NEMA 1

Price $2,292.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MARCUS TRANSFORMER
Manufacturer #:MSH15A2

Description

MARCUS 1-Phase Isolating Dry Type transformer. Anti-vibration pads installed between the core/coil and the enclosure. Ground lug provided. Leads brought-up and solidly positioned into separateterminal boards.

Specifications

Brand Name Marcus Transformer Item Name Distribution Transformer
Type Additive Polarity, Dry Primary Voltage 600 V
Secondary Voltage 120/240 V VA Rating 15 kVA
Frequency Rating 60 Hz Efficiency 97.6%
Material Copper Winding Series/Model MSH
Phase 1 Power Rating 47 W
Insulation Class 220 Color Gray
Dimensions 13-3/16 in W x 13-1/16 in D x 21 in H Enclosure Type NEMA 1
Mounting Type Wall Temperature Rating 150 °C
Standards CSA Certified, UL Listed Application For Inductive and Resistive Loads such as Motors and Heating

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok