Abbotsford
GOUA4BT700

MERSEN 700Amp 600VAC 500VDC Blade Amp-Trap A4BT Series Class L Time-Delay Fuse

Price $638.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:A4BT700

Description

The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 700 A Interrupt Rating 200 kA
Fuse Class Class L Mounting Type Bolt-On
Terminal Connection Blade Construction Glass Melamine
Standards UL 24810, CSA File Number E2137, CSA C22.2 No. 248.10 Application For Motors, Motor Controllers, Transformers, Mains, Feeders
UPC 782001939885

Packages

1 - UNIT - 1