×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CWDTRAG15W

COOPER INDUSTRIES TRAG15W AF/GF TR RECEP 15A 125V

Price $79.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRAG15W

Description

Eaton slim AFGF receptacle, tamper resistant, self-test, #14 - 10 AWG, 15 A, residential, commercial, flush, 125 V, AFGF, back and side wire, white, brass, polycarbonate, 5-15R, two-pole, three-wire, grounding.

Specifications

Brand Name Eaton Item Name AFGF Receptacle
Type Self-Test, Slim, Tamper-Resistant Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA 5-15R
Conductor Size 14-10 AWG Material Polycarbonate/PVC
Color White Wiring Configuration Back, Side
Grounding Yes Contact Material Brass
Dimensions 1.37 in L x 1.7 in W x 4.19 in H Mounting Type Flush
Standards CSA Certified, cULus Listed, NOM Certified, UL Listed Application For Commercial, Residential
UPC 032664022685

Packages

1 - UNIT - 1 10 - UNIT - (10)