Abbotsford
HUBRCT221W

HUBBELL RCT221W Furniture Boxes Fabricated, Tamper-Resistant Kitchen Counter Receptacle 20 A, White

Price $395.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RCT221W
Documents Documents

Description

20A Kitchen Counter Receptacle, Flush Mount, White


Spill water tested

UL Listed for countertop installation.

Permanent installation ready (suitable for MC cable or non-metallic sheath cable

Push down to pop-up function is rated for a minimum of 10,000 cycles

Easy installations - simply drop in and tighten.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Furniture Boxes
Item Name Kitchen Counter Receptacle Type Fabricated, Tamper-Resistant
Size Standard Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Material 221 Meunt
Color White Mounting Type Flush
Standards UL Listed, CSA Certified Application Power on Countertop
UPC 883778309601

Packages

1 - UNIT - 1