Abbotsford
MIL48806401

MILWAUKEE 48-80-6401 3" Pad Saver

Price $7.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-80-6401

Description

The MILWAUKEE® 3” Pad Saver features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. The 3” Pad Saver is designed for with the MILWAUKEE® lineup of 3” Mesh Sanding Discs and reduces wear on the sanding sheets during use.


Reduces wear on mesh sanding discs during use

Bend-resistant design and premium hook and loop backing delivers increased durability

For use with 3” Sanders

For with with 3” Mesh Sanding Discs

3" diameter for greater accuracy and access into tight spaces

Specifications

Brand Name Milwaukee Tool Material Polyester
Finish Gray UPC 045242860852

Packages

1 - UNIT - 1