×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

KLEIN TOOLS 3246 Connecting Bar 7/8 in 5.5 lb 36 in Overall length Steel

Price $115.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3246

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give even greater leverage.

Specifications

Brand Name Klein Tools Item Name Connecting Bar
Type Round, 15° Chisel End Bar Size 7/8 in
Overall Length 36 in Material Steel
Finish Black Weight 5.5 lb
Standards California Proposition 65 Compliant Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665066

Packages

1 - UNIT - 1