×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLND2139

KLEIN TOOLS D213-9 Side Cutting Plier 1-19/32 in L x 1-1/4 in W x 5/8 in T Jaw

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9

Description

High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Sure-gripping, cross-hatched knurled jaws.

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T
Handle Length 5.41 in Handle Type Dipped Grip
Handle Material Plastic Overall Length 9-3/8 in
Color Dark Blue Standards Y
Application 8 AWG UPC 092644700385

Packages

1 - UNIT - 1