This Slotted Screwholding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The cushion-grip handle provides both strong torque and a comfortable grip.

KLEIN TOOLS 32215 7" Gripping Screwdriver Cushion-Grip
Description
Specifications
Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
Type | Straight, Insulated | Tip Size | 1/4 in |
Tip Type | Cabinet | Overall Length | 11-1/4 in |
Handle Material | Cushion | Handle Color | Black,Yellow |
Shank Type | Round | Shank Size | 7 in |
Handle Type | 1-Component | UPC | 092644322150 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |