Abbotsford
KLN32787S

KLEIN TOOLS 32787S PROFLEX MICRO RATCHET SET 20-PIECE

Price $38.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32787S

Description

The Slim Micro-Ratchet ProFlex Impact Bit Set features a low-profile ratchet to access hard-to-reach fasteners. Set also includes 18 ProFlex bits and a strong magnetic bit holder to firmly hold fasteners for one-handed driving. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced.

Specifications

Brand Name Klein Tools Item Name Proflex Micro Ratchet Impact-Rated Bit Set, 20-Piece
Type Bit Set Number of Pieces 20
Color Black Overall Length 5 in
Application Fasteners UPC 092644329623

Packages

1 - UNIT - 1