×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLN85850

KLEIN TOOLS 85850 9-PIECE ELECTRICIAN SCREWDRIVER SET

Price $80.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85850

Description

Klein Tools' 9-Piece Electrician Screwdriver Set features a variety of the most frequently used screwdrivers with both insulated and precision included. Bold dome markings to quickly identify the screwdriver type and internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect of Klein Tools.

Specifications

Brand Name Klein Tools Item Name 9-Piece Electrician Screwdriver Set
Type Screwdriver Set Overall Length 14 in
Shank Size 3'' to 6'' (7.6 to 15.2 cm) Material Steel
Includes #0, #1, #2 Phillips, 1/8'', 3/16'', 1/4'' Slotted, 1/4'' Slotted Bit Holding Driver, and #2 Phillips and #2 Square Insulated Drivers Standards ASTM F1505-16 (2021)
Application Electrical Work, Home Improvement UPC 092644858505

Packages

1 - UNIT - 1