×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLNBAT20GD4BEHS

KLEIN TOOLS BAT20GD4BEHS Replacement Blades for EHS Closed-Jaw Cutter

Price $522.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20GD4BEHS
Documents Documents

Description

These replacement insert cutting blades work with Klein's Battery-Operated, EHS Closed-Jaw Cable Cutters. One tool cuts copper, aluminum, ACSR and EHS cable. Replaceable blades provide an easy and economical solution for damaged cutting blades. The blades can be easily replaced using two screws. Experience the quality, durable cutting you expect from Klein Tools.


Replacement blades for Klein Tools' EHS Closed-Jaw Cable Cutter (BAT20GD1 BAT20GD14H)

Cuts 750 MCM Copper

Cuts 1590 ACSR

Cuts 1/2-Inch EHS

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 4-1/2 in
Width 3 in Thickness 1/2 in
Material Steel For Use With BAT20GD1, BAT20GD14H Cable Cutters
Includes (2) Blades, (4) Screws, (4) Washers Standards
Application For Cable Cutting UPC 092644291234

Packages

1 - UNIT - 1