Abbotsford
mil48324013

MILWAUKEE TOOL 48-32-4013 50-Piece SHOCKWAVE Impact Duty™ Drill & Drive Set

Price $55.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4013

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 50PC Drill & Drive Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

CUSTOM ALLOY76™ STL is engineered to extend bit life

Precise fit, custom machined tip prevents stripping and reduces wobble

SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Titanium CT DRL bits for 5X Life vs. BLK Oxide

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Drill Bit Set Type 50-Piece
Size Range 1/16, 3/32, 1/8, 3/16, 1/4, 3/8 in Material Steel
For Use With Impact Drivers and Drill Drivers Includes (1) Shockwave Compact Magnetic Bit Holder, (1) P1 1 in Phillips Bit, (4) P2 1 in Phillips Bit, (1) P3 1 in Phillips Bit, (1) SQ1 1 in Square Bit, (2) PR2 1 in Phillips Reduced Bit, (3) SQ2 1 in Square Bit, (1) SQ3 1 in Square Bit, (1) T15 1 in Torx Bit, (2) T20 1 in Torx Bit, (2) T25 1 in Torx Bit, (1) T30 1 in Torx Bit, (1) SL 1/8 in Slotted Bit, (1) 3/16 in Slotted Bit, (1) SL 1/4 in Slotted Bit, (1) 3/16 in Hex Bit, (1) 1/4 in Hex Bit, (1) P3 2 in Phillips Bit, (1) SQ2 2 in Square Bit, (1) T20 2 in Torx Bit, (1) T25 2 in Torx Bit, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver
UPC 045242478699

Packages

5 - UNIT - (5)