Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification. Replaced 36414 Also available for sale in a carton, qty. 25 (Cat #: GSB12-B UPC #: 783310082064)

grngsb12
GREENLEE GSB12 STEP BIT 1-3/8in #12
In Stock
Price
$142.99
/ EA
Description
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Type | Multi-Hole | Minor Diameter | 3/16 in |
Major Diameter | 1/8 in | Number of Steps | 4 |
Number of Hole Sizes | 4 | Material | Steel |
Size | #12 | Overall Length | 2-1/2 in |
Cutting Depth | 0.2 in | Step Length | 0.0625 in |
Number of Flutes | 27 | Flute Length | 0.2 in |
Shank Size | 1/2 in | Shank Type | 3-Flat |
Point Type | Split | Cutting Direction | Right |
Finish | Black Oxide | Applicable Materials | Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates |
UPC | 783310082033 |
Packages
1 - UNIT - 1 |