REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system

MILWAUKEE 2727-20 M18 Fuel™ Chainsaw 18 V, 16 in L
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Chainsaw | Type | Cordless |
Battery Type | Lithium-Ion | Bar/Chain Length | 16 in |
Pitch | 3/8 in | Chain Speed | 6600 r/min |
Battery Capacity | 12 Ah | Bar/Chain Size | 0.043 in |
Control Type | Variable Speed Trigger | Voltage Rating | 18 V |
Handle Material | Rubber | Overall Length | 33 in |
Color | Black,Red | Weight | 13.9 lb |
Includes | (1) 16 in Oregon Bar and (1) Scrench | Standards | UL Listed, CSA Certified, ETL Listed |
UPC | 045242534357 |
Packages
1 - UNIT - 1 |