The MILWAUKEE® M18 FUEL™ 1/2” Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop™ Control Mode for Enhanced Safety. Delivering the capability to drill the largest holes at high speed into the densest materials. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill driver in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE® M18™ REDLITHIUM™ battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.

mil290320
MILWAUKEE 2903-20 DRILL DRIVER BARE TOOLM18 FUEL
Availablefor Backorder
Price
$248.00
/ EA
Manufacturer:MILWAUKEE
Manufacturer #:2903-20
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Drill/Driver | Type | Cordless, Reversible |
Chuck Size | 1/2 in | Chuck Type | Keyless |
Torque Rating | 1400 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 2100 r/min |
Housing Material | Glass Filled Nylon | Handle Type | Side |
Color | Black/Red | Control Type | Variable Speed Trigger |
Dimensions | 6.88 in L x 2.38 in W | Includes | (1) Drill, (1) Side Handle, (1) Belt Clip, Overload Protection |
Standards | UL Listed | UPC | 045242637706 |
Packages
1 - UNIT - 1 |