REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system

MILWAUKEE 2804-22 M18 Fuel™ Hammer Drill Kit Pistol Grip 18 V, 1/2 in
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Hammer Drill Kit | Type | Compact, Cordless, Brushless |
Chuck Size | 1/2 in | Torque Rating | 1200 in-lb |
Voltage Rating | 18 V | Battery Type | Lithium-Ion |
Speed Rating | 0 - 550, 0 - 2000 r/min | Number of Speeds | Variable |
Battery Capacity | 5 Ah | Housing Material | Nylon |
Handle Type | Pistol Grip | Color | Black,Red |
Includes | (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case and (1) Side Handle | UPC | 045242002337 |
Packages
1 - UNIT - 1 |