Abbotsford
MIL264820

MILWAUKEE TOOL 2648-20 M18™ Random Orbit Sander

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2648-20

Description

The M18™ 5” Random Orbit Sander delivers corded power with 12,000 Max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18™ Random Orbit Sander powered by REDLITHIUM™ battery technology delivers up to 35 minutes of run-time on a M18™ 3.0Ah Battery Pack (Battery Sold Seperately).INCLUDES: (1)M18™ Random Orbit Sander(2648-20)(1)Dust Canister(1)Universal Hose Adapter(1)Extension Adapter(2)80 Grit Sandpaper


12,000 OPM Max

3/32" Orbit Diameter

5" Sanding Pad

7,000-12,000 OPM Variable Speed

Dust Canister with Filter

More Material Removed Per Charge

Part of the M18™ System of 150+ Tools

Universal Hose Adapter Included

Variable Speed Control

Part of the M18 system of 150+ tools

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Orbit Sander Type Random, Cordless
Size 5 in Arbor/Shank Size 3/32 in
Speed 7000/12000 r/min Color Black,Red
Battery Type Lithium-Ion Battery Capacity 3 Ah
Voltage Rating 18 V Housing Material Glass-Filled Nylon
Cord Type Cordless Dimensions 10-1/2 in L x 4.92 in W x 5.74 in H
Includes (1) 2648-20 M18 Random Orbit Sander, (1) Dust Canister, (1) Universal Hose Adapter, (1) Extension Adapter, (2) 80 Grit Sandpaper UPC 045242520961

Packages

1 - UNIT - 1