2-1/2" X 2-1/2" Cut Capacity

Description
Specifications
Brand Name | Milwaukee | Sub Brand | M12 Fuel™ |
Item Name | Band Saw | Type | Brushless, Compact, Cordless, Portable |
Cutting Capacity | 2-1/2 x 2-1/2 in | Blade Size | 30-9/16 in L |
Voltage Rating | 12 V | Battery Type | Lithium-Ion |
Speed Rating | 570 ft/min | Housing Material | Reinforced Nylon |
Handle Type | Straight | Color | Black/Red |
Dimensions | 14.12 in L x 8 in W x 6 in H | Weight | 6 lb |
Includes | (1) M12 Fuel Compact Band Saw, (1) 12/14 TPI Extreme Metal Blade, Integrated Work Light, Electronic Speed Control, (1) Battery | UPC | 045242579365 |
Packages
1 - UNIT - 1 |