Abbotsford
mil49162715

MILWAUKEE TOOL 49-16-2715 16-inch Saw Chain Replacement for 2727-20 Chainsaw

Price $42.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2715

Description

The Milwaukee® 16" Saw Chain is to be used with the Milwaukee M18 FUEL™ 16" Chainsaw (2727-20). The design delivers fast cuts with low vibration and minimal kickback. The chain features a durable design and is weather resistant for increased life.


REPL 16 in. saw chain

0.043-GA

3/8 in. low profile chain

56 drive lengths

To be used with narrow Kerf bars

High efficiency chain increases saw run-time

File size: 4.5mm

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Saw Chain Size 16 INCH
Material Steel Type Replacement, Low Profile
Specifications 0.043 x 3/8 in Color Black
Dimensions 16 in L x 0.43 in W x 1/2 in H For Use With 2727-20 M18 Fuel™ 16 in Chainsaw
UPC 045242532339

Packages

1 - UNIT - 1