Abbotsford
MILMXF545XC

MILWAUKEE MXF545-XC MX FUEL™ Electrofusion Processor

Price $10,499.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MXF545-XC

Description

The MILWAUKEE® MX FUEL™ Electrofusion Processor delivers superior performance to reliably fuse up to 8" couplings and 12" saddles without the hassles of a generator or extension cords.  Being up to 40% lighter, the Processor delivers the easiest transport that is designed to move with your work. The instant setup enables a simplified fusing process with the kitted 15' leads and a wireless barcode scanner to fit the needs of any job site. Last fuse technology ensures you do not start a fusion that you cannot complete and indicates how many fusions remain before swapping battery packs. With the included MX FUEL™ REDLITHIUM™ FORGE™ HD8.0 battery pack, you can achieve all-day runtime and the ability to swap batteries with any MX FUEL™ equipment.  The incorporation of ONE-KEY™ enables a more detailed, customizable fusion log report, ensuring an accurate and comprehensive overview of your fusion history. The included wireless barcode scanner, fusion leads, and 4.0mm and 4.7mm fusion tip sets are field replaceable, minimizing time spent waiting for units to be serviced. With the ability to service anywhere and fast turn times for everyone, MILWAUKEE® delivers the best warranty in the industry.


Up to 40% Lighter, Easiest Transport

Instant Setup, No Generators

Fusing Simplified w/ 15' Leads and Wireless Barcode Scanner

Fuse up to 8” Couplings and 12" Saddles

ONE-KEY™ Compatible for Reporting, Tracking, and Managing

15’ Leads (Included) for Best Access

Field Replaceable Fusion Tips, Leads, Barcode Scanner, and Screen Protector

Includes: 4.0mm and 4.7mm Fusion Tips

Warranty: 2 Years Tool, 2 Years Battery/Charger

Specifications

Brand Name Milwaukee Tool Sub Brand MX FUEL™
Color Black,Red UPC 045242855551

Packages

1 - UNIT - 1