Abbotsford
KLN180230S

KLEIN TOOLS 1802-30S Block and Tackle with Standard Hook 3 in W

Price $342.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1802-30S

Description

Block Tackle. These are NOT occupational protective hooks. NOT for human support. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper). Choice of forged hook Cat. No. 258 or swivel hook Cat. No. 259. All Klein block and tackle use high-quality, 3/8 (10 mm) diameter rope. 25 ft (7.62 m) rope length. Maximum safe load is 750 lbs. (340 kg).

Specifications

Brand Name Klein Tools Item Name Block and Tackle with Standard Hook
Type Block & Tackle with Standard Hooks Material Galvanized Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
Working Load Limit 750 lb Rope Size 3/8 in dia x 300 in L
Weight 2.850 lb Dimensions 3 in W
Application For Lifting Loads UPC 092644480249

Packages

1 - UNIT - 1