Abbotsford
KLNKN1600PEX

KLEIN TOOLS KN1600PEX Web Strap Hoist 33 in L x 4 in W x 5 in H

Price $1,207.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KN1600PEX
Documents Documents

Description

The Web Strap Hoist Deluxe has new features to make work easy and efficient. The handle can be removed for less obstruction when working near the hoist and less storage space needed. The deep V-notch in the hook latches for secure closure. Tighter ratcheting mechanism means less work, less fatigue. The handle and non-conductive drum knob allow you to safely control the tension release to avoid free wheeling. 360 degree handle rotation easily works from any angle for added flexibility on the job.


Removable handle for less obstruction when working near the hoist requires less space for storage

Tight ratcheting for less work and less fatigue

Deep V-notch in hook reduces lateral movement

Controlled tension release for safety

3/4 ton single line and 1-1/2 ton double line load rating

360 degree handle rotation easily works from any angle

Wing nut and cotter pin assembly for easy removal of the floating hook

Specifications

Brand Name Klein Tools Item Name Web Strap Hoist
Type Deluxe Working Load Limit 3000 lb (Double Load Line), 1500 lb (Single Load Line)
Weight 13 lb Dimensions 33 in L x 4 in W x 5 in H
Standards ANSI/ASME B30.21-2014 and B30.10-2014 Standard Application Lifting
UPC 092644611063

Packages

1 - UNIT - 1