Abbotsford
KLNH180230

KLEIN TOOLS H1802-30 Package block & tackle anchor hook 1-block 25'

Price $320.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H1802-30

Description

Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminium alloy with all-bronze bushings. All block and tackle use high-quality, 3/8 inch diameter rope. 25 ft rope length. Hooks fit under insulator and engage pin on cross arm. Maximum safe load is 750 lb. These are not occupational protective hooks. Not for human support.


All Klein block and tackle use high-quality, 3/8-Inch (1 cm) diameter rope

25 ft (7.62 m) rope length

Maximum safe load is 750 lbs. (340 kg)

Specifications

Brand Name Klein Tools Item Name Block and Tackle
Type 1-Block Material Aluminum Alloy/Nylon/Steel
Working Load Limit 750 lb Rope Size 25 ft
Weight 2.900 lb Dimensions 14.85 in L
Includes Guarded Hook Application Available with standard snap hooks or guarded snap hooks
UPC 092644480263

Packages

1 - UNIT - 1