Reinforced Hook - Maintains Shape

Description
Specifications
Brand Name | Milwaukee | Sub Brand | Packout™ |
Item Name | Curved Hook | Type | Reinforced |
Capacity | 25 lb | Material | Polymer, Steel |
Finish | Black/Red | Dimensions | 6 in |
UPC | 045242617944 |
Packages
5 - UNIT - (5) |