Abbotsford
mil48228440

MILWAUKEE 48-22-8440 PACKOUT™ Crate

Price $73.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8440

Description

Impact resistant body withstands drops & harsh jobsite conditions

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Crate Inside Length 16 in
Inside Width 13 in Inside Depth 9 in
Color Red Material Polymer
Load Capacity 1872 in³ UPC 045242559534

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok