×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLNVDV500920

KLEIN TOOLS VDV500-920 DIGITAL TONE AND PROBE SET

Price $209.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV500-920

Description

Trace and locate network cables more effectively within bundles, at switches, patch panels or termination blocks. The Klein Tools Digital Tone and Probe Set offers digital and analog signaling all in one toner and probe. Designed with powerful cable tracing and locations technology for any work environment. Use the digital mode to trace and locate data cables on active networks. Use the analog mode to isolate individual wire pairs and trace voice, data, video and audio cables.


Digital Tone Generator (Cat. No. VDV500-163) and Digital Wire Tracing Probe (Cat. No. VDV500-223) Set

Trace and locate cables on an active network

Tone on cables connected to a switch or router without disconnecting cables

Rugged Angled Bed of Nails (ABN) to trace on unstripped wires

Wire mapping capabilities to check Pin-to-Pin connections with shield detection

60Hz filter for accurate tracing

Includes tone generator, tracing probe, various leads for testing, batteries, and instruction manual

Specifications

Brand Name Klein Tools Type Tone Generator, Tracing Probe
Material ABS Standards
Application Wire Toning and Tracing UPC 092644583872

Packages

1 - UNIT - 1