Abbotsford
SIE3RW49000AC00

SIEMENS CANADA LTD 3RW4900-0AC00 DISPLAY + CONTROL MODSIRUS SOFT STARTER 3RW44

Price $903.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4900-0AC00

Description

External display and control unit for SIRIUS soft starter.

Specifications

Brand Name Siemens Sub Brand Soft Starters
Item Name External Display and Control Module Dimensions 960 mm W x 600 mm H
Degree of Protection IP54 Standards RoHS Compliant
Application For SIRIUS Soft Starter UPC 754554931586

Packages

1 - UNIT - 1