Abbotsford
klnncvt1

KLEIN TOOLS NCVT-1 Non-Contact Voltage Tester

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT-1
Documents Documents

Description

DescriptionUse this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to red and warning tones sound when voltage is detected.PRODUCT FEATURES:- Non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires- High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace- When voltage is detected, a high intensity, bright red LED illuminates and a warning tone sounds- Discrete digitally controlled ON/OFF power button- Auto power-off feature conserves and extends battery life- Microprocessor controlled low-battery indicator and tester shutdown- CAT IV 1000 Volt safety rating provides expanded operation and protection- 50 to 1000 Volt AC power operating range allows broad application- Durable polycarbonate plastic resin construction- Lightweight compact design with a convenient clip to fit securely in your pocket- Package contains insert card w/ integrated owner's manual and 2 AAA 1.5 volt batteries- 9.8 ft / 3 m drop protection- Conforms to CE requirements

Specifications

Brand Name Klein Tools Item Name Voltage Tester
Type Non-Contact Voltage Rating 50 - 1000 VAC
Power Supply (2) AAA Battery Indicator Type LED
Battery AAA Frequency Rating 50 - 500 Hz
Dimensions 5-1/2 in L x 0.719 in W x 1 in D Standards CE Certified, CAT IV 1000V
Application For Detecting Standard Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires UPC 926446900066

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok