Abbotsford
KLN7FW27050

KLEIN TOOLS 7FW27050 Fox Wedge 11 in Lx 2 in W Stainless Steel

Price $102.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7FW27050

Description

Fox Wedge - Steel. Used for splitting mating surfaces. Also used for leveling machinery and structures before fixing in place. Forged and ground blade with fine edge for easy entry. Correctly heat treated to best suit product application.


Used for splitting mating surfaces.

Also used for leveling machinery and structures before fixing in place.

Forged and ground blade with fine edge for easy entry.

Correctly heat treated to best suit product application.

Specifications

Brand Name Klein Tools Item Name Fox Wedge
Length 11 in Width 2 in
Height 1.0 in Material Stainless Steel
Finish Plain Application For Splitting Mating Surfaces, Leveling Machinery
UPC 092644469633

Packages

1 - UNIT - 1