
SONECABLE 2-03ALUMG-R-NMD NMD90 LOOMEX 2/3C AL CUT
Description
NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.
Specifications
Brand Name | Priority Wire & Cable | Item Name | NMD90 Building Wire |
Wire Gauge Size | 2 AWG Phase, 6 AWG Bare | Number of Conductors | 3 |
Conductor Material | Aluminum | Insulation Material | Cross-Linked Polyethylene |
Jacket Material | PVC | Voltage Rating | 300 V |
Outside Diameter | 24.18 mm | Insulation Thickness | 1.14 mm |
Amperage Rating | 100 A | Color Code | Black/Red/White |
Weight | 1995 lb/km | Temperature Rating | -25 to 90 °C |
Standards | Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1 | Application | For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |