Abbotsford
CAB2RW90ALGRE

2 AWG RW90 X-LINK Aluminum Cable, Green

Price $2.3118 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2-01RW90-ALUM-GN

Description

RW90 cables are primarily use for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). cUL standard 44. Requirements of the Canadian Electrical Code. ASTM standards B 800, B 801. CSA 22.2 No. 38. Sunlight resistant.

Specifications

Brand Name Priority Wire & Cable Item Name RW90 Building Wire
Wire Gauge Size 2 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Aluminum
Insulation Material XLPE Jacket Color Green
Voltage Rating 600 V Outside Diameter 0.361 in
Insulation Thickness 0.045 in Amperage Rating 100 A
Weight 275 lb/km Standards ASTM Standards B 800, B 801, CSA 22.2 No. 38, cUL Standard 44, Class B Per ASTM, Requirements of the Canadian Electrical Code
Application For Power Distribution

Packages

300 - UNIT - 300 305 - UNIT - 305