Abbotsford
CAB12/2W10CUT

12/2C NMWU Copper Cable Cut, Black

Price $3.9489 / M
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:PTI CABLES INC
Manufacturer #:NMWU 12/2C CUT

Description

NMWU with cross-linked polyethylene insulation and an FT1 PVC jacket. NMWU can be used in wet or underground locations where it cannot be subject to mechanical damage. This product is available from #10 to #2 in two, three, or four copper conductors. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority).

Specifications

Brand Name PTI Cables Item Name NMWU Building Wire
Wire Gauge Size 12 AWG Number of Conductors 2
Conductor Material Copper Insulation Material XLPE
Jacket Material PVC Application For Wet or Underground Locations

Packages

150 - UNIT - 150 300 - UNIT - 300