SONECABLE NMD90 LOOMEX 12/3C CU NMD90 LOOMEX 12/3C CUCUT
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Cable |
Type | Loomex | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Conductor Material | Copper |
Packages
150 - UNIT - 150 |