Abbotsford
CAB3/2D7RED

3/2C NMD90 Loomex Cable, Red

Price $39.8529 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55788215

Description

Copper Conductors, 300V/-25 Min, 90 Deg C Max, PVC/Nylon Insulation, PVC Jacket. Two-conductor cable with a bare grounding conductor. It is manufactured using annealed (soft) copper conductors-compressed standing for stranded conductors; a heat-resistant thermoplastic polyvinyl chloride (PVC) insulation and nylon jacket for the individual conductors with a PVC jacket for the overall construction. Romex® SIMpull ® NMD90 conductors feature SIM Technology jackets which reduces the coefficient of friction, allowing cables to be installed without external lubricants, resulting in reduced labor and materials costs.

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name NMD90 Building Wire Wire Gauge Size 3 AWG
Number of Conductors 2 Stranded/Solid Stranded
Number of Strands 7 Length 492 ft
Conductor Material Copper Insulation Material PVC
Jacket Material PVC Jacket Color Red
Voltage Rating 300 V Outside Diameter 0.252 in
Insulation Thickness 50 mil Jacket Thickness 80 mil
Temperature Rating 90 °C Standards CSA Certified
Application For Both Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations

Packages

150 - UNIT - 150